FUCHS
FUCHS
STABYLAN BAKOIL 200 32LB PAIL
FUCHS FUCHS
Description
STABYLAN BAKOIL 200 32LB CHAIN LUB OIL ; ODOURLESS PETROLEUM CARRIER
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Oven Chain; Gray | Black; 32 Lb Container Size
Part #
601925474
BDI #
21510003

Details
401.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/STABYLAN-BAKOIL-200-32LB-PAIL/p/21510003
Your Price
$ 401.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Oil
Product Type
Synthetic
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
Not Available
Application
Oven Chain
Tradename
STABYLAN
Manufacturer's Description
Oven Chain Lubricant with Graphite in Light Oil Carrier
Color
Gray | Black
Container Size value And um
32 Lb
Odor
Odorless
Net Weight
512 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65123400026
Long Description
Chain Oil; Synthetic Type; Chain; Pail; Liquid; Oven Chain; Gray | Black; 32 Lb Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh