https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0857-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjR8aW1hZ2UvanBlZ3xhRFEwTDJnek5DOHhNREU0TVRRME5EZzJNVGs0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TlRkZk1EWXdYek13TUhnek1EQXVhbkJufDExMGJlZTQyNGFjYTk4ZDdlMWFjZTYwNTAzZDFhZTAwMDNmMjRjYjkzYmU1MjYzYmJhYzk0NjgyZmE3MzQ0NmE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0857-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjR8aW1hZ2UvanBlZ3xhRFEwTDJnek5DOHhNREU0TVRRME5EZzJNVGs0TWk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TlRkZk1EWXdYek13TUhnek1EQXVhbkJufDExMGJlZTQyNGFjYTk4ZDdlMWFjZTYwNTAzZDFhZTAwMDNmMjRjYjkzYmU1MjYzYmJhYzk0NjgyZmE3MzQ0NmE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SUPER CHAIN OIL 5GAL PAIL ; L0857-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0857-060 SUPER CHAIN OIL 5GAL PAIL ; PAIL LIQUID
Chain Oil; Petroleum Based Type; Chain; Pail; Liquid; Bakery Oven | Drying Oven | Floor Chain Conveyor | Car Wash Line | Assembly Line; Black; 5 Gal Container Size
Part #
L0857-060
BDI #
18229426
Details
507.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SUPER-CHAIN-OIL-5GAL-PAIL-;-L0857-060/p/18229426
Your Price
$ 507.79 / each
$ 508.00 / each BDIExpress
$ 508.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
18.12
EAN
0089215585700
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 140 | ISO 460
Application
Bakery Oven | Drying Oven | Floor Chain Conveyor | Car Wash Line | Assembly Line
Manufacturer's Description
Super Chain Oil
Color
Black
Container Size value And um
5 Gal
Degree of Flashpoint value And um
288 Deg C
Odor
Mineral Oil
Other Features
Heavy Polymer | Smokeless | Tenacious | Contains Micro Fine Graphite | Thick Oil
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0857-060
Weight / LBS
40
Long Description
Chain Oil; Petroleum Based Type; Chain; Pail; Liquid; Bakery Oven | Drying Oven | Floor Chain Conveyor | Car Wash Line | Assembly Line; Black; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


