https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0792-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MTl8aW1hZ2UvanBlZ3xhR05qTDJobVpDOHhNREU0TVRReU5UazROell4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT1RKZk1EVTBYek13TUhnek1EQXVhbkJufGE5ZDc4NzFjMDU4NThkYjhlODZmYjAyMzBjZjY0NWE0NGU4ZDljMzc5ZjY1ZWRmZjc0NmM3YzBhOGZhZWNhOGQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0792-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MTl8aW1hZ2UvanBlZ3xhR05qTDJobVpDOHhNREU0TVRReU5UazROell4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREEzT1RKZk1EVTBYek13TUhnek1EQXVhbkJufGE5ZDc4NzFjMDU4NThkYjhlODZmYjAyMzBjZjY0NWE0NGU4ZDljMzc5ZjY1ZWRmZjc0NmM3YzBhOGZhZWNhOGQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SUPER HDS 40 1 QT BOTTLE ; L0792-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0792-054 MOTOR OIL 1 QTS ; NON RETURNABLE
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Diesel and Gasoline Engine; Amber; 1 Qt Container Size
Part #
L0792-054
BDI #
18229208
Details
233.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SUPER-HDS-40-1-QT-BOTTLE-;-L0792-054/p/18229208
Your Price
$ 233.81 / case
$ 234.00 / case BDIExpress
$ 234.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0.98
EAN
0089215679201
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Motor
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 40
Application
Diesel and Gasoline Engine
Manufacturer's Description
Super HDS Motor Oil
Color
Amber
Container Size value And um
1 Qt
Degree of Flashpoint value And um
200 Deg C
Odor
Petroleum
Conformance to Certificate
MIL-L-46152E
Other Features
Heavy Duty | High Pressure | Low Temperature | Chemical and Mechanical Stability | Good Heat Transfer
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.20
Noun
Oil
Keyword String
Engine
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0792-054
Weight / LBS
2.167
Long Description
Engine Oil; Petroleum Based Type; Motor; Bottle; Liquid; Diesel and Gasoline Engine; Amber; 1 Qt Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


