https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0779-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcwTDJnME15OHhNREU0TVRNNU1qYzJNRGcyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpsZk1EWXdYek13TUhnek1EQXVhbkJufGYyNzIxNmUyZjNhMDI4OTFlYTA5ZmM5ZTE0YmZkNmEwZjdmMmUwZjdjODFkOGYyZDUwOTMwMDAyMTM4NDc5YzI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0779-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzJ8aW1hZ2UvanBlZ3xhRGcwTDJnME15OHhNREU0TVRNNU1qYzJNRGcyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREEzTnpsZk1EWXdYek13TUhnek1EQXVhbkJufGYyNzIxNmUyZjNhMDI4OTFlYTA5ZmM5ZTE0YmZkNmEwZjdmMmUwZjdjODFkOGYyZDUwOTMwMDAyMTM4NDc5YzI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN-H1-220 5GAL PAIL ; L0779-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0779-060 SYN-H1-220 GEAR OIL 5GAL PAIL
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Chain | Bearing | Gearbox; Pale Yellow; 5 Gal Container Size
Part #
L0779-060
BDI #
18228855
Details
1308.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-H1-220-5GAL-PAIL-;-L0779-060/p/18228855
Your Price
$ 1,308.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121503
Weight / Kilogram
18.12
EAN
0089215577903
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Bearing | Gear | Chain
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 85 Gear | ISO 220
Application
Chain | Bearing | Gearbox
Manufacturer's Description
SYN-H1-220
Color
Pale Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
288 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0779-060
Weight / LBS
40
Long Description
Gear Oil; Polyalkylene Glycol Type; Bearing | Gear | Chain; Pail; Liquid; Chain | Bearing | Gearbox; Pale Yellow; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


