Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SYN LUBE 1000 55GAL DRUM ; L0979-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0979-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzh8aW1hZ2UvanBlZ3xhR1F4TDJneVppOHhNREU0TVRNM01EYzBNRGMyTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpsZk1EWXlYek13TUhnek1EQXVhbkJufDI2ZTBhNjc3MTMzOTU3MGM0MWE0NzBhNzc5NWM0MmM3NjJmZDM2MjJiODdmNmM4YTQ2ZDQ3ZjU3Y2NkZjhmZmY
18228556 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

SYN LUBE 1000 55GAL DRUM ; L0979-062

Description

L0979-062 SYN LUBE 1000 55GAL DRUM

General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 55 Gal Container Size

Part #

L0979-062

BDI #
18228556

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13088.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,088.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
195.696
EAN
0089215497911
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 1000
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
260 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | NSF H2
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0979-062
Weight / LBS
435
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh