https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0974-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjZ8aW1hZ2UvanBlZ3xhRFUyTDJneU1pOHhNREU0TVRNM01UQTJPRFEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpSZk1EWXhYek13TUhnek1EQXVhbkJufGNjMzNkZDAwMTk5YTcyNDRiMDM3NzBkNGNiZTI3YjU5OGIzNDIxNDY2NmEzMDJkOWQ3YjYxNDFkYzM1NTEyNWY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0974-061-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MjZ8aW1hZ2UvanBlZ3xhRFUyTDJneU1pOHhNREU0TVRNM01UQTJPRFEwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpSZk1EWXhYek13TUhnek1EQXVhbkJufGNjMzNkZDAwMTk5YTcyNDRiMDM3NzBkNGNiZTI3YjU5OGIzNDIxNDY2NmEzMDJkOWQ3YjYxNDFkYzM1NTEyNWY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 150 16GAL DRUM ; L0974-061
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0974-061 SYN LUBE 150 16GAL ; QUARTER DRUM
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 16 Gal Container Size
Part #
L0974-061
BDI #
18228558
Details
2779.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-150-16GAL-DRUM-;-L0974-061/p/18228558
Your Price
$ 2,779.97 / each
$ 2,780.00 / each BDIExpress
$ 2,780.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
60.702
EAN
0089215497409
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 | ISO 150
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
16 Gal
Degree of Flashpoint value And um
282 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | NSF H2
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0974-061
Weight / LBS
134
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 16 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


