https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0971-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTV8aW1hZ2UvanBlZ3xhRGxtTDJoaE1pOHhNREU0TVRRek5EWXpPRE0yTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpGZk1EVTNYek13TUhnek1EQXVhbkJufDY5NDM5M2NkZDkwM2VmNDQwYjA3OWFmNDczM2I0ZDRlMWQ4ZTA1YjBkMWQzMWJiOTQ4YjBjZjU1MWQyZDdkNzE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0971-057-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTV8aW1hZ2UvanBlZ3xhRGxtTDJoaE1pOHhNREU0TVRRek5EWXpPRE0yTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpGZk1EVTNYek13TUhnek1EQXVhbkJufDY5NDM5M2NkZDkwM2VmNDQwYjA3OWFmNDczM2I0ZDRlMWQ4ZTA1YjBkMWQzMWJiOTQ4YjBjZjU1MWQyZDdkNzE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 46 1GAL JUG ; L0971-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0971-057 SYN LUBE 46 1GAL JUG ; NON RETURNABLE
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 1 Gal Container Size
Part #
L0971-057
BDI #
18229259
Details
516.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-46-1GAL-JUG-;-L0971-057/p/18229259
Your Price
$ 516.03 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
3.75
EAN
0089215697113
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 46
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
1 Gal
Degree of Flashpoint value And um
250 Deg C
Odor
Odorless
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0971-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Jug; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


