https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0977-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhR1JsTDJnek5DOHhNREU0TVRRek5UYzROVEkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpkZk1EWXlYek13TUhnek1EQXVhbkJufDRiZDhmZTZlNTJjMDI4NGRkY2ZhOTdmYjhkOGE2MWNhMGIyMzUyNThjMTU4MGQ3OTUzNjFhMDU3N2Q4MzA1MmY
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0977-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDJ8aW1hZ2UvanBlZ3xhR1JsTDJnek5DOHhNREU0TVRRek5UYzROVEkwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TnpkZk1EWXlYek13TUhnek1EQXVhbkJufDRiZDhmZTZlNTJjMDI4NGRkY2ZhOTdmYjhkOGE2MWNhMGIyMzUyNThjMTU4MGQ3OTUzNjFhMDU3N2Q4MzA1MmY
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE 460 55GAL DRUM ; L0977-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0977-062 SYN LUBE 460 55GAL DRUM
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 55 Gal Container Size
Part #
L0977-062
BDI #
18229265
Details
10546.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-460-55GAL-DRUM-;-L0977-062/p/18229265
Your Price
$ 10,546.17 / each
$ 10,547.00 / each BDIExpress
$ 10,547.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
196.602
EAN
0089215497713
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 140 Gear | ISO 460
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
288 Deg C
Odor
Odorless
Conformance to Certificate
ASTM D-5182 | DIN 51354 | NSF H2
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0977-062
Weight / LBS
434
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil Application | Industrial Machine | Gear | Bearing; Water White; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


