https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1000-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzR8aW1hZ2UvanBlZ3xhRFZqTDJnMU1TOHhNREU0TVRRMU1URTFNelF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURCZk1EWXdYek13TUhnek1EQXVhbkJufGI0OTY0YzJhMTNiYzRiMTgxOWI4NTI4YjZjYWYzZDk1Yjk0MGM1ZjVkNjhiMjQ1ZDdjMGQ4NTc5ZWJmOGZhZTM
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L1000-060-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MzR8aW1hZ2UvanBlZ3xhRFZqTDJnMU1TOHhNREU0TVRRMU1URTFNelF6T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREV3TURCZk1EWXdYek13TUhnek1EQXVhbkJufGI0OTY0YzJhMTNiYzRiMTgxOWI4NTI4YjZjYWYzZDk1Yjk0MGM1ZjVkNjhiMjQ1ZDdjMGQ4NTc5ZWJmOGZhZTM
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYN LUBE HD 150 5GAL PAIL ; L1000-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L1000-060 SYN LUBE HD 150 5GAL PAIL
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 5 Gal Container Size
Part #
L1000-060
BDI #
18229479
Details
878.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYN-LUBE-HD-150-5GAL-PAIL-;-L1000-060/p/18229479
Your Price
$ 878.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
18.12
EAN
0089215000548
Product Group - BDI
C00104
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 Gear | ISO 150
Application
Industrial Machine | Gearbox | Bearing
Manufacturer's Description
Syn Lube HD Series Heavy-Duty - Extreme Pressure - Polyalphaolefin (PAO)-Based - 100 Percentage Synthetic Fluid
Color
Water White
Container Size value And um
5 Gal
Degree of Flashpoint value And um
282 Deg C
Odor
Odorless
Conformance to Certificate
NSF H2
Other Features
Superior Performance | Thermal Stability | Zinc Free
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1000-060
Weight / LBS
40
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Pail; Liquid; Industrial Machine | Gearbox | Bearing; Water White; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


