LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNAC-100 1GAL JUG ; L0935-057
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0935-057 SYNAC 100 AIR COMP OIL 1GAL ; NON RETURNABLE JUG
Lubricating Oil; Ester Type; Compressor | Pump; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 1 Gal Container Size
Part #
L0935-057
BDI #
18228857
Details
642.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYNAC-100-1GAL-JUG-;-L0935-057/p/18228857
Your Price
$ 642.72 / case
$ 643.00 / case BDIExpress
$ 643.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
EAN
0089215693511
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Compressor | Pump
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
Manufacturer's Description
Diester-Based Synthetic Air Compressor Fluid
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Mild
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0935-057
Weight / LBS
8.25
Long Description
Lubricating Oil; Ester Type; Compressor | Pump; Jug; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 1 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



