https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0935-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjZ8aW1hZ2UvanBlZ3xhRGRqTDJnNVl5OHhNREU0TVRNNU16STROVEUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpWZk1EWXlYek13TUhnek1EQXVhbkJufGViMTliNjBlYTc1NDJjZThjNmNmOTc2YTMyOGI4YTQxNWM5ZDRiNmI3ZTUxZWJjMGVlOThkMWNmY2EyNDgwNDk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0935-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjZ8aW1hZ2UvanBlZ3xhRGRqTDJnNVl5OHhNREU0TVRNNU16STROVEUxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREE1TXpWZk1EWXlYek13TUhnek1EQXVhbkJufGViMTliNjBlYTc1NDJjZThjNmNmOTc2YTMyOGI4YTQxNWM5ZDRiNmI3ZTUxZWJjMGVlOThkMWNmY2EyNDgwNDk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
SYNAC-100 55GAL DRUM ; L0935-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0935-062 SYNAC 100 AIR COMP OIL 55GAL ; DRUM
Lubricating Oil; Ester Type; Compressor | Pump; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 55 Gal Container Size
Part #
L0935-062
BDI #
18228860
Details
8384.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/SYNAC-100-55GAL-DRUM-;-L0935-062/p/18228860
Your Price
$ 8,384.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121521
Weight / Kilogram
213.816
EAN
0089215493517
Product Group - BDI
C00104
Product Name
Oil
Product Type
Ester
Typical Use
Compressor | Pump
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature
Manufacturer's Description
Diester-Based Synthetic Air Compressor Fluid
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
232 Deg C
Odor
Mild
Conformance to Certificate
USDA H2
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Lubricating Pump
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0935-062
Weight / LBS
445
Long Description
Lubricating Oil; Ester Type; Compressor | Pump; Drum; Liquid; Rotary Screw | Rotary Vane | Reciprocating Air Compressor | Vacuum Pump | Blower | Centrifuge | High Temperature; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


