

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
UTF BIO-BASED/GREEN 55GAL DRUM;L1072-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L1072-062 UTF-BIO-BASED/GREEN 55GAL DRUM
General Purpose Oil; Biodegradable Type; Multi Purpose; Drum; Liquid; Universal Tractor | Agricultural | Construction | Industrial Equipment; Yellow; 55 Gal Container Size
Part #
L1072-062
BDI #
18229572

Details
11714.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Oil/UTF-BIO-BASED-GREEN-55GAL-DRUM;L1072-062/p/18229572
Your Price
$ 11,714.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
202.944
EAN
0089215000920
Product Group - BDI
C00104
Product Name
Oil
Product Type
Biodegradable
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 75W Gear | ISO 46
Application
Universal Tractor | Agricultural | Construction | Industrial Equipment
Manufacturer's Description
UTF-Bio-Based/Green Ultimately Biodegradable (PW1) - Vegetable-Based - Universal Tractor Fluid
Color
Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L1072-062
Weight / LBS
448
Long Description
General Purpose Oil; Biodegradable Type; Multi Purpose; Drum; Liquid; Universal Tractor | Agricultural | Construction | Industrial Equipment; Yellow; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh