Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01205 https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-01205-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Nzh8aW1hZ2UvanBlZ3xhR1EwTDJnM055OHhNRGN4TVRJNU1EVXhNVE01TUM5SlRrUk1VRk5NVlVKWVdGaGZVMUJmTURFeU1EVmZVRXhmTXpBd2VETXdNQzVxY0djfDIzM2ZlMjFiYjk3NmMyNDU4M2I3MTBjYzM5ZjI3NTBhMmFiMTdmNjIyOWY1MzA4MmEwM2M3ZjlmMjg3NzI3YzE
600288 Specialty Purpose Lubricants 

LPS LPS

01205

Description

01205 TAPMATIC AQUACUT CUTTING FLUID ; 5GAL

Cutting Fluid; Metal Working; Pail; Liquid; Metal Cutting; Clear Turquoise; 5 Gal

Part #

01205

BDI #
600288

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

568.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 568.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
21.77
EAN
0078827012056
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Metal Cutting
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Aquacut Cutting Fluid
Color
Clear Turquoise
Container Size value And um
5 Gal
Odor
Cinnamon
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Water Based | Non Flammable | Non Hazardous | Proprietary Alkanolamine
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01205
Weight / LBS
46
Long Description
Cutting Fluid; Metal Working; Pail; Liquid; Metal Cutting; Clear Turquoise; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh