Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01316 https://www.bdiexpress.com/medias/INDLPSXXXXXX-01316-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NDJ8aW1hZ2UvanBlZ3xhRGRpTDJobU9TOHhNRFEyT0RjNU9UVXhNall3Tmk5SlRrUk1VRk5ZV0ZoWVdGaGZNREV6TVRaZk16QXdlRE13TUM1cWNHY3xmYWY3ZjViMTIwMDVmMTNmMGRlN2JhZTE2NjQzZjkzZDg3YTQ5NjNhOWI1YTM4NzcyOGY5NDZkOWU4NTFkZjM0
600131 Specialty Purpose Lubricants 

LPS LPS

01316

Description

01316 FOOD GRADE OIL ; AEROSOL CAN 11OZ 12/CASE

Machinery Oil; Food Grade Machinery; Aerosol Can; Aerosol; Castor | Slicer | Conveyor | Sliding Track | Filling Equipment | Food Rack; Pale Amber; 11 Oz

Part #

01316

BDI #
600131

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

268.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 268.83 / case
$ 269.00 / case
BDIExpress
QTY

Inventory

Total: 3

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
5.44
EAN
0078827013169
Product Group - BDI
C00104
Product Name And Type
Specialty Machinery Oil
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Aerosol
Application
Castor | Slicer | Conveyor | Sliding Track | Filling Equipment | Food Rack
Tradename
DETEX
Manufacturer's Description
Food Grade Machine Oil
Color
Pale Amber
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Above 70 Deg C
Odor
Wintergreen Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Light Duty | Displaces Water | Non Staining | Metal Detectable Plastic Component | Eliminates Sticking - Binding - Squeaking
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Machinery
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
1316
Long Description
Machinery Oil; Food Grade Machinery; Aerosol Can; Aerosol; Castor | Slicer | Conveyor | Sliding Track | Filling Equipment | Food Rack; Pale Amber; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh