Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01916 https://www.bdiexpress.com/medias/INDLPSLBRCNT-600136-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzl8aW1hZ2UvanBlZ3xhR1poTDJneE5pODVPREl3TnpBNE56TXlPVFU0TDBsT1JFeFFVMHhDVWtOT1ZGODJNREF4TXpaZk16QXdlRE13TUM1cWNHY3wzMDdkOWYzNjFjNzdjZThiMzcyYjdhMTY3ZTRhZTY0MzJjNDBiNGRhNDc4MmEwNDZlYzdmOTExNzUzZjdiM2Nm
600136 Specialty Purpose Lubricants 

LPS LPS

01916

Description

01916 LST PENETRANT LUBRICANT ; AEROSOL CAN 11OZ 12/CASE

Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Bolt | Chain | Conveyor | Corroded Fastener | Hinge; Colorless; 11 Oz

Part #

01916

BDI #
600136

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

273.98 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 273.98 / case
$ 274.00 / case
BDIExpress
QTY

Inventory

Total: 2

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.44
EAN
0078827019161
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Bolt | Chain | Conveyor | Corroded Fastener | Hinge
Manufacturer's Description
LST Penetrant
Color
Colorless
Container Size value And um
11 Oz
Degree of Flashpoint value And um
79 Deg C
Odor
Vanilla
VOC Content - Percentage
Above 25 Percentage | 0 g/l
Conformance to Certificate
A-A-50493 Type 1 | NSF H2 | VV-P-216C Type 1
Other Features
Petroleum Distillates | Low Surface Tension | Displaces Moisture | Frees Frozen Part
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
1916
Weight / LBS
1
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Bearing | Bolt | Chain | Conveyor | Corroded Fastener | Hinge; Colorless; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh