Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02322 https://www.bdiexpress.com/medias/INDLPSLUBXXX-SP-KB88-TSPRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDN8aW1hZ2UvanBlZ3xhRFV3TDJneE1pOHhNRFUxTnpRek5USTRNVFF6T0M5SlRrUk1VRk5NVlVKWVdGaGZVMUJmUzBJNE9GOVVVMUJTV1Y4ek1EQjRNekF3TG1wd1p3fGQzNTQxZmQxNDNiZDUwNjQyZTEwNzNhZmY5YWI5MDMyN2I3ODU4YmQ2Nzg3ZmFmMzQ4NzAyYjk1ZGY1ZjY0ZWU
600143 Specialty Purpose Lubricants 

LPS LPS

02322

Description

02322 ULTIMATE PENETRANT LUBRICANT ; TRIGGER SPRAY 20OZ KB 88 12/CS

Penetrant Lubricant; Multi Purpose; Trigger Spray; Liquid; Loosen Metal Part; Clear Red; 20 Oz

Part #

02322

BDI #
600143

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

538.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 538.53 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
8.16
EAN
0078827023229
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Trigger Spray
Texture
Liquid
Application
Loosen Metal Part
Manufacturer's Description
KB 88 The Ultimate Penetrant
Color
Clear Red
Container Size value And um
20 Oz
Degree of Flashpoint value And um
Above 65.5 Deg C
Odor
Naphthenic
VOC Content - Percentage
43 Percentage | 3.1 Lb/Gal
Other Features
Petroleum Distillates | Low Surface Tension | Extremely High Solvency | Aggressive Formula
Net Weight
20 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02322
Weight / LBS
1.5
Long Description
Penetrant Lubricant; Multi Purpose; Trigger Spray; Liquid; Loosen Metal Part; Clear Red; 20 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh