https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDJ8aW1hZ2UvanBlZ3xhRFV5TDJneVpDOHhNRE13TkRRME1qRXpPRFkxTkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qSmZNekF3ZURNd01DNXFjR2N8OGE1NzkzNzlhMTdhOWVlNDliYzRkZDQ2NDE1Y2NiYTU4ZWI5MjM1ZWI4N2ZmOGM5MGE1N2ZkOTdhNDUzOTVmOA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDJ8aW1hZ2UvanBlZ3xhRFV5TDJneVpDOHhNRE13TkRRME1qRXpPRFkxTkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qSmZNekF3ZURNd01DNXFjR2N8OGE1NzkzNzlhMTdhOWVlNDliYzRkZDQ2NDE1Y2NiYTU4ZWI5MjM1ZWI4N2ZmOGM5MGE1N2ZkOTdhNDUzOTVmOA
CRC
CRC
03050
CRC CRC
Description
03050 CHAIN AND WIRE ROPE LUBE ; 16 OZ AEROSOL CAN 12EA/CS
Synthetic Lubricant; Chain | Wire Rope; Aerosol Can; Liquid; Low Speed Conveyor | Drive Chain | Hoist | Winch | Pulley | Cushion Pin | Roller | Garage Door | Bushing | Seal | O-Ring; Clear Light Amber; 10 Oz
Part #
03050
BDI #
21483062
Details
32.96
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03050/p/21483062
Your Price
$ 32.96 / each
$ 33.00 / each BDIExpress
$ 33.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.416
EAN
0078254030500
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Chain | Wire Rope
Container Type
Aerosol Can
Texture
Liquid
Application
Low Speed Conveyor | Drive Chain | Hoist | Winch | Pulley | Cushion Pin | Roller | Garage Door | Bushing | Seal | O-Ring
Manufacturer's Description
CRC Chain And Wire Rope Lubricant
Color
Clear Light Amber
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Mild Solvent
VOC Content - Percentage
92.1 Percentage | 5.2 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Solvent | Molybdenum Disulfide | Synthetic
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Synthetic
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.917
Long Description
Synthetic Lubricant; Chain | Wire Rope; Aerosol Can; Liquid; Low Speed Conveyor | Drive Chain | Hoist | Winch | Pulley | Cushion Pin | Roller | Garage Door | Bushing | Seal | O-Ring; Clear Light Amber; 10 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


