https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483065-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDN8aW1hZ2UvanBlZ3xhRFEzTDJoaE15OHhNRE13TkRRME5EQTNNVGsyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qVmZNekF3ZURNd01DNXFjR2N8Y2UxMmVkMDU5NjM5NGRjODlkNTc4MjFiZmUxMmUyY2NmZWFhNzI5M2E5MjkwZDU3ZjQxMjdmMjQ2MzNlZTEwMw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483065-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MDN8aW1hZ2UvanBlZ3xhRFEzTDJoaE15OHhNRE13TkRRME5EQTNNVGsyTmk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qVmZNekF3ZURNd01DNXFjR2N8Y2UxMmVkMDU5NjM5NGRjODlkNTc4MjFiZmUxMmUyY2NmZWFhNzI5M2E5MjkwZDU3ZjQxMjdmMjQ2MzNlZTEwMw
CRC
CRC
03060
CRC CRC
Description
03060 SCREWLOOSE SUPER PENETRANT ; 16 OZ AEROSOL CAN 12EA/CS
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Nut and Bolt | Pin | Screw | Bushing | Clip | Hinge | Snap | Lug | Cap | Lock | Washer and Sliding Mechanism; Light Amber; 11 Oz
Part #
03060
BDI #
21483065
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/03060/p/21483065
Your Price
$ 17.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.378
EAN
0078254030609
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Nut and Bolt | Pin | Screw | Bushing | Clip | Hinge | Snap | Lug | Cap | Lock | Washer and Sliding Mechanism
Tradename
SCREWLOOSE
Manufacturer's Description
CRC Screw loose Super Penetrant
Color
Light Amber
Container Size value And um
11 Oz
Degree of Flashpoint value And um
61 Deg C
Odor
Petroleum
VOC Content - Percentage
24.2 Percentage | 1.65 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Non-Drying | Super Fast | Powerful | Concentrated Penetrating Solvent
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.833
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Nut and Bolt | Pin | Screw | Bushing | Clip | Hinge | Snap | Lug | Cap | Lock | Washer and Sliding Mechanism; Light Amber; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


