Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03094 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483111-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NDB8aW1hZ2UvanBlZ3xhREpoTDJnMk1pOHhNRE13TkRRME9EYzFOemM1TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE1URmZNekF3ZURNd01DNXFjR2N8NWJjMzU5YWNhZmY3Nzc3ODc4Y2MyMmUwMTk2NjVlNGIzYTA4NmZkNDY1ZmUyYzNmN2Q1YjRjNzYzMDUxMGQ1Yw
21483111 Specialty Purpose Lubricants 

CRC CRC

03094

Description

03094 DRY GRAPHITE LUBE ; 16 OZ AEROSOL CAN 12EA/CS

Dry Lubricant; Belt; Aerosol Can; Liquid; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Rubber Molding | High Temperature | Low Load | High Rpm Slide | Roller | Wheel | Gear; Black; 10 Oz

Part #

03094

BDI #
21483111

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

27.81 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 27.81 / each
$ 28.00 / each
BDIExpress
QTY

Inventory

Total: 19

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.453
EAN
0078254030944
Product Group - BDI
C00104
Product Name And Type
Specialty Dry Lubricant
Typical Use
Belt
Container Type
Aerosol Can
Texture
Liquid
Application
Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Rubber Molding | High Temperature | Low Load | High Rpm Slide | Roller | Wheel | Gear
Manufacturer's Description
CRC Dry Graphite Lube
Color
Black
Container Size value And um
10 Oz
Degree of Flashpoint value And um
Below 29 Deg C
Odor
Solvent
VOC Content - Percentage
98.8 Percentage | 5.43 Lb/Gal
Other Features
Resist Dirt | Dust | Oil Build Up
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Dry
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Dry Lubricant; Belt; Aerosol Can; Liquid; Gasket | Transfer Belt | Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Rubber Molding | High Temperature | Low Load | High Rpm Slide | Roller | Wheel | Gear; Black; 10 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh