Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1072 https://www.bdiexpress.com/medias/INDAVPFINDRX-17115252-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwODV8aW1hZ2UvanBlZ3xhR05oTDJobU5pODVNREl6TWpRMU9UUXlPREUwTG1wd1p3fDZlMzY4NGNiMGU4YWZmMTUwNThkMTc0YjM2NmEyNjcyOTkwYmJiYzE0M2E2YzI0YjQxOGU2MGRlNDQ1ZWNiMWQ
17115252 Specialty Purpose Lubricants 

AERVOE AERVOE

1072

Description

1072 FAULT FINDER PENETRANT GROUP I ; 8.5 OZ 12EA/CS

Penetrant Lubricant; Metal Working; Aerosol Can; Aerosol; Metal | Glass | Plastic; Red; 12 Oz

Part #

1072

BDI #
17115252

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

165.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 165.99 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.42
EAN
0088193010723
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Metal Working
Container Type
Aerosol Can
Texture
Aerosol
Application
Metal | Glass | Plastic
Manufacturer's Description
Aervoe Fault Finder Penetrant
Color
Red
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Hydrocarbon
Conformance to Certificate
MIL-I-25135 | NAVSHIPS 250-1500 | MIL STD 271
Other Features
Non-Destructive Test System
Net Weight
8.5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.aervoe.com
Weight / LBS
0.917
Long Description
Penetrant Lubricant; Metal Working; Aerosol Can; Aerosol; Metal | Glass | Plastic; Red; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh