Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12004 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-12004-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEVmlMMmd6T1M4eE1Ea3hOVEk0TWpReE9UYzBNaTlOUmxKVFdVTk1WVUpZV0ZoZk1USXdNRFJmTXpBd2VETXdNQzVxY0djfGY0NzZjMjY0MzA1NDYyZWZiNDU5MGNiMmVkNGZmOThiNzEwNjA1Y2U5NTMwZDgxYzY4YzA2MTVhY2FlOWYxODI
18181794 Specialty Purpose Lubricants 

SUPER LUBE SUPER LUBE

12004

Description

12004 S-L AIR TOOL PNEUMATIC LUBRICANT ; 4OZ BOTTLE

Air Tool Pneumatic Lubricant; Air Tool Pneumatic; Bottle; Liquid; Air Impact Tool | Drill | Grinder | Screwdriver | Sander | Percussion Tool | Oil Lubrication Tool | Air Line Lubrication | Air Misting and Dripping; Colorless; 4 Oz

Part #

12004

BDI #
18181794

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121529
Weight / Kilogram
0.118
EAN
0082353120048
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Air Tool Pneumatic
Container Type
Bottle
Texture
Liquid
Application
Air Impact Tool | Drill | Grinder | Screwdriver | Sander | Percussion Tool | Oil Lubrication Tool | Air Line Lubrication | Air Misting and Dripping
Tradename
SUPER LUBE
Manufacturer's Description
Super Lube Air Tool Pneumatic Lubricant
Color
Colorless
Container Size value And um
4 Oz
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
NSF H1 | USDA
Net Weight
4 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Air Tool Pneumatic
Manufacturer URL
https://www.super-lube.com
Long Description
Air Tool Pneumatic Lubricant; Air Tool Pneumatic; Bottle; Liquid; Air Impact Tool | Drill | Grinder | Screwdriver | Sander | Percussion Tool | Oil Lubrication Tool | Air Line Lubrication | Air Misting and Dripping; Colorless; 4 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh