Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

340 COMPOUND 5OZ TUBE https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-340-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDh8aW1hZ2UvanBlZ3xhRFZsTDJobU1TODVNamMyTXpNMU1ETXdNekF5TG1wd1p3fDlhYTMwMjQ5MmJkN2I3MGUyOGI4NDlkZWI3MjhmODhlMDUyODBlMDAwZmQ2NDhkZWIzYjM3ODllYjU0ZjA1Nzk
21486724 Specialty Purpose Lubricants 

DOW CORNING DOW CORNING

340 COMPOUND 5OZ TUBE

Description

340 HEAT SINK COMPND 5 OZ ; 5OZ TUBE PASTE WHITE ODORLESS

Heat Transfer Compound; Applications requiring Radiation Resistance; Tube; Paste; Heat Sink | Transistor | Diode | Silicon Controlled Rectifier | Aircraft Engine | Flyback Transformer | TV Set; White; 5 Oz

Part #

1446622

BDI #
21486724

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

125.5 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 125.50 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.14
EAN
0077472132614
Product Group - BDI
C00104
Product Name And Type
Specialty Heat Sink Compound
Typical Use
Applications requiring Radiation Resistance
Container Type
Tube
Texture
Paste
Application
Heat Sink | Transistor | Diode | Silicon Controlled Rectifier | Aircraft Engine | Flyback Transformer | TV Set
Manufacturer's Description
340 Heat Sink Compound
Color
White
Container Size value And um
5 Oz
Degree of Flashpoint value And um
101 Deg C CC
Odor
Odorless
Other Features
Non Flowing | Highly Filled | Good Thermal Conductivity
Net Weight
5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.30.80
Noun
Compound
Keyword String
Heat Transfer
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
340 CMPD,TUB,142G-12CTN
Manufacturer Internal Number
1446622
Weight / LBS
0.313
Long Description
Heat Transfer Compound; Applications requiring Radiation Resistance; Tube; Paste; Heat Sink | Transistor | Diode | Silicon Controlled Rectifier | Aircraft Engine | Flyback Transformer | TV Set; White; 5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh