SUPER LUBE
SUPER LUBE
41150
SUPER LUBE SUPER LUBE
Description
41150 MULTI-PURPOSE GREASE ; 400G/14.1OZ CARTRIDGE 12/BOX
Multi-Propose Lubricant; Multi Purpose; Cartridge; Semi Solid; Plain | Anti-Friction | Ball | Roller | Wheel Bearing | Cam | Slide | Valve | Conveyor | Chain | O-Ring | Food Processing Equipment; Translucent White; 14 Oz
Part #
41150
BDI #
18182482

Details
20.9296
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/41150/p/18182482
Your Price
$ 20.93 / each
$ 20.93 / each BDIExpress
$ 20.93 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.436
EAN
0082353411504
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Cartridge
Texture
Semi Solid
Application
Plain | Anti-Friction | Ball | Roller | Wheel Bearing | Cam | Slide | Valve | Conveyor | Chain | O-Ring | Food Processing Equipment
Tradename
SUPER LUBE
Manufacturer's Description
Super Lube Multi Purpose Synthetic Grease With Sycolon (PTFE)
Color
Translucent White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 220 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
NSF H1 | USDA
Other Features
With Syncolon-PTFE | Dielectric
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi-Propose
Manufacturer URL
https://www.super-lube.com
Long Description
Multi-Propose Lubricant; Multi Purpose; Cartridge; Semi Solid; Plain | Anti-Friction | Ball | Roller | Wheel Bearing | Cam | Slide | Valve | Conveyor | Chain | O-Ring | Food Processing Equipment; Translucent White; 14 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh