

LPS
LPS
43200
LPS LPS
Description
43200 TAPMATIC EDGE LUBE ; 13OZ TUBE 10/CS
Cutting Fluid; Metal Working; Cartridge; Solid; Metal Cutting | Band Saw Blade | Grinding Wheel | Belt; Light Yellow; 13 Oz
Part #
43200
BDI #
600305

Details
475.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/43200/p/600305
Your Price
$ 475.76 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
4.54
EAN
0078827432007
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Cartridge
Texture
Solid
Application
Metal Cutting | Band Saw Blade | Grinding Wheel | Belt
Tradename
TAPMATIC EDGE
Manufacturer's Description
Tapmatic Edge Cutting Fluid
Color
Light Yellow
Container Size value And um
13 Oz
Degree of Flashpoint value And um
170 Deg C
Odor
Fatty
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Water Rinsable | Extends Tool Life | Compatible with Drop Applicator
Net Weight
13 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
43200
Weight / LBS
1
Long Description
Cutting Fluid; Metal Working; Cartridge; Solid; Metal Cutting | Band Saw Blade | Grinding Wheel | Belt; Light Yellow; 13 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh