LPS
LPS
44240
LPS LPS
Description
44240 TAPMATIC NATURAL CUTTING FLUID ; 5GAL
Cutting Fluid; Metal Working; Pail; Liquid; Cutting | Machining Metal; Green; 5 Gal
Part #
44240
BDI #
600308

Details
874.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/44240/p/600308
Your Price
$ 874.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
18.6
EAN
0078827442402
Product Group - BDI
C00104
Product Name And Type
Specialty Cutting Fluid
Typical Use
Metal Working
Container Type
Pail
Texture
Liquid
Application
Cutting | Machining Metal
Tradename
TAPMATIC
Manufacturer's Description
Tapmatic Natural Cutting Fluid
Color
Green
Container Size value And um
5 Gal
Degree of Flashpoint value And um
176 Deg C
Odor
Citrus Spice
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Non Hazardous | Non Toxic
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Cutting
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
44240
Weight / LBS
41
Long Description
Cutting Fluid; Metal Working; Pail; Liquid; Cutting | Machining Metal; Green; 5 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh