Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

49004 WD40 11 OZ SMART STRAW https://www.bdiexpress.com/medias/INDWDCLUBXXX-SP-490040-SBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNjR8aW1hZ2UvanBlZ3xhRFF6TDJneE5pODVPRE0wTkRnNU16Z3dPRGswTDBsT1JGZEVRMHhWUWxoWVdGOVRVRjgwT1RBd05EQmZVMEpVVEY4ek1EQjRNekF3TG1wd1p3fDE5YTJiNTBkNTcyMThlZGE5YmVlNTBkOTNkN2E4MGM5NWFiZjYxODc0ZDdmNjI1MjM0Y2JlMTYwNzU4ZGZlNDg
21464246 Specialty Purpose Lubricants 

WD-40 WD-40

49004 WD40 11 OZ SMART STRAW

Description

49004 WD40 11 OZ SMART STRAW LUBRICANT ; 12/CASE

Multi Purpose Lubricant; Multi Purpose; Spray Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 11 Oz

Part #

490040 / 49004

BDI #
21464246

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 17.51 / each
$ 18.00 / each
BDIExpress
QTY

Inventory

Total: 150

Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0079567490043
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Spray Can
Texture
Liquid
Application
Soaking and Dipping | Heavy-Duty
Tradename
Smart Straw
Manufacturer's Description
Smart Straw Multi-Use Product
Color
Light Amber
Container Size value And um
11 Oz
Degree of Flashpoint value And um
-63 Deg C
Odor
Characteristic
VOC Content - Percentage
24.5 Percentage
Other Features
VOC Compliant
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.wd40company.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Spray Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh