Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51010 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-51010-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NHxpbWFnZS9qcGVnfGFEVXlMMmhpTkM4eE1Ea3hOVEk0TXpreU56QTNNQzlOUmxKVFdVTk1WVUpZV0ZoZk5URXdNVEJmTXpBd2VETXdNQzVxY0djfDFmYzg1OTc5NjJlNzMwMDY5YmNkZDg2Mjg0MzY5MjVjZGYxMTJkYmYyODNlZGE0YTcyNTgzOGJlNTM4ZDU1OGE
1472487 Specialty Purpose Lubricants 

SUPER LUBE SUPER LUBE

51010

Description

51010 SYNTHETIC OIL ; 7ML BISTERED WITH PTFE

Multi-Propose Lubricant; Multi Purpose; Tube; Liquid; Plain | Anti-Friction | Ball | Roller | Gear | Paper Shredding Machine | Hinge | Nut | Bolt | Machine Way | Machine Tool | Centralized Lubricating System; Colorless; 7 Ml

Part #

51010

BDI #
1472487

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.02
EAN
0082353510108
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Tube
Texture
Liquid
Application
Plain | Anti-Friction | Ball | Roller | Gear | Paper Shredding Machine | Hinge | Nut | Bolt | Machine Way | Machine Tool | Centralized Lubricating System
Tradename
SUPER LUBE
Manufacturer's Description
Super Lube Multi Purpose Synthetic Grease With Sycolon (PTFE)
Color
Colorless
Container Size value And um
7 Ml
Degree of Flashpoint value And um
251 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
Conformance to Certificate
NSF H1 | USDA
Other Features
With Syncolon-PTFE | Dielectric | Waterproof
Net Weight
7 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi-Propose
Manufacturer URL
https://www.super-lube.com
Long Description
Multi-Propose Lubricant; Multi Purpose; Tube; Liquid; Plain | Anti-Friction | Ball | Roller | Gear | Paper Shredding Machine | Hinge | Nut | Bolt | Machine Way | Machine Tool | Centralized Lubricating System; Colorless; 7 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh