DOW CORNING
DOW CORNING
550 485LB / 220KG DRUM
DOW CORNING DOW CORNING
Description
550 FLUID 485LB/220KG DRUM ; SILICONE 4/PAL
Hydraulic Fluid; Applications requiring Radiation Resistance; Drum; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 485 Lb
Part #
2639203
BDI #
237717
Details
71963.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/550-485LB-220KG-DRUM/p/237717
Your Price
$ 71,963.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Fluid
Typical Use
Applications requiring Radiation Resistance
Container Type
Drum
Texture
Liquid
Application
Hydraulic Arrestor | Hydraulically Actuated Valve
Manufacturer's Description
550 Fluid
Color
Colorless
Container Size value And um
485 Lb
Degree of Flashpoint value And um
333 Deg C OC | Above 101 Deg C CC
Odor
Odorless
VOC Content - Percentage
2.1 Percentage
Other Features
Low Volatility | Good Compressibility
Net Weight
7760 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Hydraulic
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
550 FLUID,KG,220KG-DRUM
Manufacturer Internal Number
2639203
Long Description
Hydraulic Fluid; Applications requiring Radiation Resistance; Drum; Liquid; Hydraulic Arrestor | Hydraulically Actuated Valve; Colorless; 485 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


