https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-7340-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhR1UwTDJoak55ODVPRE0wTkRneE16ZzFOVEF5TDBsT1JFRldVRXhWUWxoWVdGOVRVRjgzTXpRd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8N2JiZjA0OGYwZjgwYjBlNjg0MDE3ZTc0OGUxM2UxMmYwMDQ2YjEzYjRlZmFlZTgyZWM0NGExY2NlNDQ1OGM5MQ
https://www.bdiexpress.com/medias/INDAVPLUBXXX-SP-7340-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODR8aW1hZ2UvanBlZ3xhR1UwTDJoak55ODVPRE0wTkRneE16ZzFOVEF5TDBsT1JFRldVRXhWUWxoWVdGOVRVRjgzTXpRd1gwSlVURjh6TURCNE16QXdMbXB3Wnd8N2JiZjA0OGYwZjgwYjBlNjg0MDE3ZTc0OGUxM2UxMmYwMDQ2YjEzYjRlZmFlZTgyZWM0NGExY2NlNDQ1OGM5MQ
AERVOE
AERVOE
7340
AERVOE AERVOE
Description
7340 ALL-4 LUBRICANT ; 11 OZ 12EA/CS
Penetrant Lubricant; Electronic Parts; Aerosol Can; Aerosol; Industrial | Cable | Chain | Wheel | Bulb | Socket | Circuit Breaker | Cable | Elevator | Generator | Ignition System | Lift Truck | Coil | Vending Machine | Lawn Mower | Machinery | Spare Parts | Nut | Bolt; Amber; 16 Oz
Part #
7340
BDI #
17115758
Details
11.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/7340/p/17115758
Your Price
$ 11.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0088193073407
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Electronic Parts
Container Type
Aerosol Can
Texture
Aerosol
Application
Industrial | Cable | Chain | Wheel | Bulb | Socket | Circuit Breaker | Cable | Elevator | Generator | Ignition System | Lift Truck | Coil | Vending Machine | Lawn Mower | Machinery | Spare Parts | Nut | Bolt
Manufacturer's Description
Aervoe All-4 Clean Penetrates Lubricates Protects
Color
Amber
Container Size value And um
16 Oz
Degree of Flashpoint value And um
200 Deg F
Odor
Hydrocarbon
VOC Content - Percentage
97.2 Percentage
Other Features
Excellent Moisture Displacement | Silicone-Free
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1
Long Description
Penetrant Lubricant; Electronic Parts; Aerosol Can; Aerosol; Industrial | Cable | Chain | Wheel | Bulb | Socket | Circuit Breaker | Cable | Elevator | Generator | Ignition System | Lift Truck | Coil | Vending Machine | Lawn Mower | Machinery | Spare Parts | Nut | Bolt; Amber; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


