https://www.bdiexpress.com/medias/INDLUULUBXXX-SP-VBL-SBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2NnxpbWFnZS9qcGVnfGFEUmpMMmhqWWk4NU9ETTBORGd4TkRnek9EQTJMMGxPUkV4VlZVeFZRbGhZV0Y5VFVGOVdRa3hmVTBKVVRGOHpNREI0TXpBd0xtcHdad3w0YThkMjBlYjFlOWU1MTAxNzE5MTc2MWI4NzkyZWIzNzllM2Q5M2UyZTVmOThhNzM4OTIyNDIzYWU3ODVkM2M5
https://www.bdiexpress.com/medias/INDLUULUBXXX-SP-VBL-SBTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU2NnxpbWFnZS9qcGVnfGFEUmpMMmhqWWk4NU9ETTBORGd4TkRnek9EQTJMMGxPUkV4VlZVeFZRbGhZV0Y5VFVGOVdRa3hmVTBKVVRGOHpNREI0TXpBd0xtcHdad3w0YThkMjBlYjFlOWU1MTAxNzE5MTc2MWI4NzkyZWIzNzllM2Q5M2UyZTVmOThhNzM4OTIyNDIzYWU3ODVkM2M5
ACCU-LUBE
ACCU-LUBE
79026
ACCU-LUBE ACCU-LUBE
Description
79026 PS-8 PUMP SPRAY LUBE ; 8 OZ BIODEGRADABLE LUBRICANT 16/CS
Vegetable Based Lubricant; Metal Working; Spray Bottle; Mild Liquid; Short Run and Hand Held Machining | Heavy Duty Operation | Drilling | Tapping | Milling; Blue; 8 Oz
Part #
79026
BDI #
21495676
Details
328.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/79026/p/21495676
Your Price
$ 328.78 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.54
EAN
0753769790261
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Lubricant
Typical Use
Metal Working
Container Type
Spray Bottle
Texture
Mild Liquid
Application
Short Run and Hand Held Machining | Heavy Duty Operation | Drilling | Tapping | Milling
Manufacturer's Description
Accu-Lube Pump Spray Lube PS-8
Color
Blue
Container Size value And um
8 Oz
Degree of Flashpoint value And um
Above 399.2 Deg F
Odor
Mild
VOC Content - Percentage
0.2 G/L
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Vegetable Based
Manufacturer URL
https://www.accu-lube.com
Long Description
Vegetable Based Lubricant; Metal Working; Spray Bottle; Mild Liquid; Short Run and Hand Held Machining | Heavy Duty Operation | Drilling | Tapping | Milling; Blue; 8 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


