SAF-T-LOK INTL
SAF-T-LOK INTL
81522
SAF-T-LOK INTL SAF-T-LOK INTL
Description
81522 DG-5 SILICONE GREASE ; 5.3OZ TUBE DIELECTRIC
Insulating Compound; Electrical Applications; Tube; Grease; Electrical | Valve | Plastic Component; Translucent White; 5 Oz
Part #
81522
BDI #
24051747

Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/81522/p/24051747
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.19
Product Group - BDI
C00104
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Grease
Application
Electrical | Valve | Plastic Component
Manufacturer's Description
Dielectric Silicone Compound
Color
Translucent White
Container Size value And um
5 Oz
Degree of Flashpoint value And um
101.11 Deg C
Other Features
Silica Filler Thickener | NLGI 2 | Non Melting | Low Volatility
Net Weight
5 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Compound
Manufacturer Item Number
81522
Weight / LBS
0.417
Long Description
Insulating Compound; Electrical Applications; Tube; Grease; Electrical | Valve | Plastic Component; Translucent White; 5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh