Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85011 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-85011-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MHxpbWFnZS9qcGVnfGFHRTFMMmd3T0M4eE1Ea3hOall4T1RNMU5ERTBNaTlOUmxKVFdVTk1WVUpZV0ZoZk9EVXdNVEZmTXpBd2VETXdNQzVxY0djfDUwMjk2ZTIwYWNkZjNlNWE0N2M0ZTg2NjUyNjNkMWU3YjU5NWU0OTk0NGQ5YzNlOWQ1MmYxZTA1ZTNhZGMxOTA
18182625 Specialty Purpose Lubricants 

SUPER LUBE SUPER LUBE

85011

Description

85011 SYNTHETIC PENETRANT ; SYNCOPEN 11OZ AEROSOL

Penetrant Lubricant; Food Grade Machinery; Aerosol Can; Aerosol; Nut | Bolt | Screw | Metal Working | Facilities Maintenance | Food Processing Equipment; Translucent White; 11 Oz

Part #

85011

BDI #
18182625

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.54 / each
$ 19.00 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.423
EAN
0082353850112
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Aerosol
Application
Nut | Bolt | Screw | Metal Working | Facilities Maintenance | Food Processing Equipment
Tradename
SYNCOPEN
Manufacturer's Description
Syncopen Synthetic Penetrant
Color
Translucent White
Container Size value And um
11 Oz
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
VOC Content - Percentage
Below 25 Percentage
Conformance to Certificate
NSF H1 | USDA
Other Features
Free Sticky | Fast Acting
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.super-lube.com
Long Description
Penetrant Lubricant; Food Grade Machinery; Aerosol Can; Aerosol; Nut | Bolt | Screw | Metal Working | Facilities Maintenance | Food Processing Equipment; Translucent White; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh