Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85056 https://www.bdiexpress.com/medias/INDSAFLUBXXX-SP-POA12-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MzZ8aW1hZ2UvanBlZ3xhR1E1TDJoa1pTODVOamMyTVRjNE5qSXdORFEyTG1wd1p3fDY4YmU4NmY4NzEyYTY3ZDAwMWI0MTJiMzcyYzQ1MzkyNjg3NzdlMzE0Y2Y2Njc5MTdmYTZlNTBmMDA1NGM0MjA
24051827 Specialty Purpose Lubricants 

SAF-T-LOK INTL SAF-T-LOK INTL

85056

Description

85056 POA-12 PEN-OIL ; 12OZ FILL AEROSOL

Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Precision Gauges and Precision Fitting | Conveyor | Hinge | Valve | Agricultural Equipment | Battery and Muffler Bolt | Air Tool; 16 Oz

Part #

85056

BDI #
24051827

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 17.51 / each
$ 18.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.49
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Precision Gauges and Precision Fitting | Conveyor | Hinge | Valve | Agricultural Equipment | Battery and Muffler Bolt | Air Tool
Tradename
SAF-T-EZE
Manufacturer's Description
POA-12 4-Way Penetrating Oil
Container Size value And um
16 Oz
Degree of Flashpoint value And um
105 Deg F TCC
Odor
Aerosol
Conformance to Certificate
MIL-C-16173D Grade III and V | MIL-C-23411 | UV-L-800A
Other Features
Displaces Moisture | Protects Assemblies with a Thin - Non Tacky Oil Film | Improves Electrical Property
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
Manufacturer Item Number
85056
Weight / LBS
1.083
Long Description
Penetrant Lubricant; Multi Purpose; Aerosol Can; Aerosol; Precision Gauges and Precision Fitting | Conveyor | Hinge | Valve | Agricultural Equipment | Battery and Muffler Bolt | Air Tool; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh