Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85656 https://www.bdiexpress.com/medias/INDSAFLUBXXX-SP-BDA9-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMjF8aW1hZ2UvanBlZ3xhR1ZpTDJoaU5TODVOamMyTVRjNU1ERXpOall5TG1wd1p3fDRmOWFiMzRjOTI5NTZmMzJjZTZmNWViY2FhZTdkYTJmOTQ3Mzc4MGNkYjFiYTQ0NjQ5ODVlOGU4MTg2MDM0NGM
24051833 Specialty Purpose Lubricants 

SAF-T-LOK INTL SAF-T-LOK INTL

85656

Description

85656 BDA-9 BELT-DRESSING AEROSOL ; 9OZ FILL/16OZ CAN

Belt Dressing; Belt; Aerosol Can; Aerosol; Belt; 16 Oz

Part #

85656

BDI #
24051833

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 19.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.49
Product Group - BDI
C00104
Product Name And Type
Specialty Belt Dressing
Typical Use
Belt
Container Type
Aerosol Can
Texture
Aerosol
Application
Belt
Tradename
SAF-T-EZE
Manufacturer's Description
BDA-9 Belt Dressing
Container Size value And um
16 Oz
Degree of Flashpoint value And um
-40 Deg F PMCC
Odor
Solvent
VOC Content - Percentage
4.29 Lb/Gal
Other Features
Improves Belt Traction | Reduces Belt Tension | Stops Belt Squeal | Eliminates Power Loss | Reduces Stiffness | Reducing Belt Slippage
Net Weight
9 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Belt Dressing
Manufacturer URL
Manufacturer Item Number
85656
Weight / LBS
1.083
Long Description
Belt Dressing; Belt; Aerosol Can; Aerosol; Belt; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh