Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85956 https://www.bdiexpress.com/medias/INDSAFLUBXXX-SP-TGA10-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwNXxpbWFnZS9qcGVnfGFHRXhMMmczTmk4NU5qYzJNVGM1TkRBMk9EYzRMbXB3Wnd8YjA0ZmNkMTdlZmUwZmU2NGQwNDkxOGYzMTlhMWY0NTYxYjVhMWNhYWM5NWZmZGQ5MjE5NjM5M2RlZGM3MWU0Ng
24051835 Specialty Purpose Lubricants 

SAF-T-LOK INTL SAF-T-LOK INTL

85956

Description

85956 TGA-10 T-GEL LUBRICANT ; 10OZ FILL AEROSOL

Gear Lubricant; Gear | Wire Rope; Aerosol Can; Aerosol; Door Hinge | Gear | Wire Rope | Cable | Chain | Sprocket | Conveyor | Manifold Heat Valve | Above Water Line and Marine; Colorless; 16 Oz

Part #

85956

BDI #
24051835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.23 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.23 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.6
Product Group - BDI
C00104
Product Name And Type
Specialty Gear and Wire Rope Lubricant
Typical Use
Gear | Wire Rope
Container Type
Aerosol Can
Texture
Aerosol
Application
Door Hinge | Gear | Wire Rope | Cable | Chain | Sprocket | Conveyor | Manifold Heat Valve | Above Water Line and Marine
Tradename
SAF-T-EZE
Manufacturer's Description
TGA-10 T-Gel Lube with PTFE
Color
Colorless
Container Size value And um
16 Oz
Degree of Flashpoint value And um
156 Deg F PMCC
Odor
Solvent
VOC Content - Percentage
63 Percentage
Conformance to Certificate
MIL-C-16173D Grade III and I | MIL-C-81309D Type III
Other Features
High Pressure | Quick Evaporating Solvent
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Gear
Manufacturer URL
Manufacturer Item Number
85956
Weight / LBS
1.333
Long Description
Gear Lubricant; Gear | Wire Rope; Aerosol Can; Aerosol; Door Hinge | Gear | Wire Rope | Cable | Chain | Sprocket | Conveyor | Manifold Heat Valve | Above Water Line and Marine; Colorless; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh