Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

91110 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-91110-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxN3xpbWFnZS9qcGVnfGFEZzVMMmd4Tmk4eE1Ea3hOall5TWpVMk5UUXdOaTlOUmxKVFdVTk1WVUpZV0ZoZk9URXhNVEJmTXpBd2VETXdNQzVxY0djfGVjYzI0MDI0NTJiZjliMDA1YTU5OGM3ZjY2ZThjNWY4YTRkYzU2ZGU0MmYyMTQ3OWFlMzBkMmIyMzg5Zjg5Yzc
18182634 Specialty Purpose Lubricants 

SUPER LUBE SUPER LUBE

91110

Description

91110 S-L SILICONE LUBRICANT ; 11OZ AEROSOL

General Purpose Lubricant; General Purpose; Aerosol Can; Liquid; O-Ring | Rubber | Grommet | Door | Lock | Window | Tool | Mold Release | High Speed Machinery | Electronic Equipment; Translucent White; 11 Oz

Part #

91110

BDI #
18182634

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

15.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0.418
EAN
0082353911103
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
General Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
O-Ring | Rubber | Grommet | Door | Lock | Window | Tool | Mold Release | High Speed Machinery | Electronic Equipment
Tradename
SUPER LUBE
Manufacturer's Description
Super Lube Silicone Aerosol
Color
Translucent White
Container Size value And um
11 Oz
Degree of Flashpoint value And um
-4 Deg C
Odor
Solvent
VOC Content - Percentage
Below 60 Percentage
Conformance to Certificate
NSF H1 | USDA
Other Features
Silicone | Non-Drying | Long Lasting | Dielectric
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.super-lube.com
Long Description
General Purpose Lubricant; General Purpose; Aerosol Can; Liquid; O-Ring | Rubber | Grommet | Door | Lock | Window | Tool | Mold Release | High Speed Machinery | Electronic Equipment; Translucent White; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh