

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
ATL128
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
ATL128 AIR TOOL LUBRICANT ; 128OZ 4/PKG
Air Tool Lubricant; Air Tool; Jug; Liquid; Air Tool and Accessory; Yellow; 128 Oz
Part #
ATL128
BDI #
21482770

Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/ATL128/p/21482770
Your Price
$ 84.46 / each
$ 85.00 / each BDIExpress
$ 85.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121529
Weight / Kilogram
15.1
EAN
0029292289092
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Air Tool
Container Type
Jug
Texture
Liquid
Application
Air Tool and Accessory
Manufacturer's Description
Air Tool Lubricant
Color
Yellow
Container Size value And um
128 Oz
Degree of Flashpoint value And um
Above 388 deg F
Odor
Petroleum
Other Features
Non-Detergent | Non-Corrosive | Non-Reactive | Stable | Removes Moisture
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Air Tool
Manufacturer URL
https://coilhose.com
Long Description
Air Tool Lubricant; Air Tool; Jug; Liquid; Air Tool and Accessory; Yellow; 128 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh