Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CASSIDA FLUID CR 46 5 GAL PAIL https://www.bdiexpress.com/medias/INDFUCLUBCNT-21548397-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRGs0TDJnNE5TODVNelk0TkRjek1qTTVOVGd5TG1wd1p3fGM4NWUzZTRkODA2MmY4YzI0ZjRmODQxZDc5MzM0NzVhMzE5NzMwZjUwODI3YTliMWIzMjJiODNlYWQzM2I2ZDQ
21548397 Specialty Purpose Lubricants 

FUCHS FUCHS

CASSIDA FLUID CR 46 5 GAL PAIL

Description

CASSIDA FLUID CRE 46 5 GAL ; LUBRICANT

Machinery Fluid; Food Grade Machinery; Can; Oil; Screw and Vane Compressor | Piston Compressor | Can Seamer | Plain and Anti-Friction Bearing | Gearbox; Yellow; 5 Gal

Part #

800363879

BDI #
21548397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

760.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 760.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121501
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Machinery Fluid
Typical Use
Food Grade Machinery
Container Type
Can
Texture
Oil
Application
Screw and Vane Compressor | Piston Compressor | Can Seamer | Plain and Anti-Friction Bearing | Gearbox
Manufacturer's Description
Synthetic Compressor Lubricants For Food Manufacturing Machinery
Color
Yellow
Container Size value And um
5 Gal
Degree of Flashpoint value And um
252 Deg C
Odor
Odorless
Conformance to Certificate
NSF H1 | NSF ISO 21469
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Fluid
Keyword String
Machinery
Manufacturer URL
https://www.fuchs.com
Long Description
Machinery Fluid; Food Grade Machinery; Can; Oil; Screw and Vane Compressor | Piston Compressor | Can Seamer | Plain and Anti-Friction Bearing | Gearbox; Yellow; 5 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh