https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0867-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTJ8aW1hZ2UvanBlZ3xhR1l5TDJoallTOHhNREU0TVRBMU5qZ3lNek15Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TmpkZk1EVTBYek13TUhnek1EQXVhbkJufGRjZGVlNDBiYTY1Y2MzNjZiNmNjNDgxZDgyNThiMGRmNDg4Yzg4ZTIxOWMyMDNkMDZmMWNiMDM1Yjg0Yjg3Y2Q
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0867-054-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNTJ8aW1hZ2UvanBlZ3xhR1l5TDJoallTOHhNREU0TVRBMU5qZ3lNek15Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TmpkZk1EVTBYek13TUhnek1EQXVhbkJufGRjZGVlNDBiYTY1Y2MzNjZiNmNjNDgxZDgyNThiMGRmNDg4Yzg4ZTIxOWMyMDNkMDZmMWNiMDM1Yjg0Yjg3Y2Q
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
DEXRON III/MERCON ATF 1QT ; L0867-054
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0867-054 TRANSMISSION FLUID 1 QTS ; NON RETURNABLE
Transmission Fluid; Automatic Transmission; Bottle; Liquid; Automatic Transmission | Motor | Chrysler; Red; 1 Qt
Part #
L0867-054
BDI #
18227328
Details
262.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/DEXRON-III-MERCON-ATF-1QT-;-L0867-054/p/18227328
Your Price
$ 262.65 / case
$ 263.00 / case BDIExpress
$ 263.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.98
EAN
0089215686704
Product Group - BDI
C00104
Product Name And Type
Specialty Transmission Fluid
Typical Use
Automatic Transmission
Container Type
Bottle
Texture
Liquid
Application
Automatic Transmission | Motor | Chrysler
Manufacturer's Description
Dexron III/Mercon Automatic Transmission Fluid
Color
Red
Container Size value And um
1 Qt
Degree of Flashpoint value And um
185 Deg C
Odor
Mineral Oil
Other Features
Premium Quality | Thermal Stability | All Season Protection | Controlled Frictional Properties
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Transmission
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0867-054
Weight / LBS
2.167
Long Description
Transmission Fluid; Automatic Transmission; Bottle; Liquid; Automatic Transmission | Motor | Chrysler; Red; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


