https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0867-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhR1k0TDJnM05DOHhNREU0TVRBMU56STRNakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TmpkZk1EWXlYek13TUhnek1EQXVhbkJufGRkYzUxNzI3ZWI5NTNhZTFiYWNkZGFiY2U2ZjEzYzY4YmI4MjI5MWQ0Njk4NzI5ZDlhZDM2ZjQ3YmU2NGRhZGQ
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0867-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhR1k0TDJnM05DOHhNREU0TVRBMU56STRNakEzT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREE0TmpkZk1EWXlYek13TUhnek1EQXVhbkJufGRkYzUxNzI3ZWI5NTNhZTFiYWNkZGFiY2U2ZjEzYzY4YmI4MjI5MWQ0Njk4NzI5ZDlhZDM2ZjQ3YmU2NGRhZGQ
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
DEXRON III/MERCON ATF 55GAL ; L0867-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
DEXRON III/MERCON ATF 55GAL ; L0867-062 ; TRANSMISSION FLUID DEXRON III/MERCON
Transmission Fluid; Automatic Transmission; Drum; Liquid; Automatic Transmission | Motor | Chrysler; Red; 55 Gal
Part #
L0867-062
BDI #
18227330
Details
4608.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/DEXRON-III-MERCON-ATF-55GAL-;-L0867-062/p/18227330
Your Price
$ 4,608.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
198.674
EAN
0089215486717
Product Group - BDI
C00104
Product Name And Type
Specialty Transmission Fluid
Typical Use
Automatic Transmission
Container Type
Drum
Texture
Liquid
Application
Automatic Transmission | Motor | Chrysler
Manufacturer's Description
Dexron III/Mercon Automatic Transmission Fluid
Color
Red
Container Size value And um
55 Gal
Degree of Flashpoint value And um
185 Deg C
Odor
Mineral Oil
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3819.00.00.90
Noun
Fluid
Keyword String
Transmission
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0867-062
Weight / LBS
445
Long Description
Transmission Fluid; Automatic Transmission; Drum; Liquid; Automatic Transmission | Motor | Chrysler; Red; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


