DOW CORNING
DOW CORNING
FS-1265 300CST 17OZ BOTTLE
DOW CORNING DOW CORNING
Description
FS 1265 FLUID 300CS 17OZ/500ML BOTTLE ; SILICONE
General Purpose Lubricant; Vacuum Pumps For Reactive Gases | High Temp Bearings; Bottle; Liquid; Chemical and Petroleum Industry; Colorless; 17 Oz
Part #
4019160
BDI #
1402397

Details
938.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/FS-1265-300CST-17OZ-BOTTLE/p/1402397
Your Price
$ 938.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Vacuum Pumps For Reactive Gases | High Temp Bearings
Container Type
Bottle
Texture
Liquid
Application
Chemical and Petroleum Industry
Manufacturer's Description
FS 1265 Fluid - 300 cSt
Color
Colorless
Container Size value And um
17 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C
Odor
Slight
Other Features
Active Fluorosilicone Polymer | Efficient and Persistent Antifoam | Insoluble in Chlorinated Solvent
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
General Purpose
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
FS 1265 FLUID 300CS,BOT,500ML-BOT
Manufacturer Internal Number
4019160
Long Description
General Purpose Lubricant; Vacuum Pumps For Reactive Gases | High Temp Bearings; Bottle; Liquid; Chemical and Petroleum Industry; Colorless; 17 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh