https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LFG1105-PL-18KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4NDN8aW1hZ2UvanBlZ3xhR1EzTDJnMVpDOHhNRGMyTXpVNE1qZzJOVFF6T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEVaSE1URXdOVjlRVEY4eE9FdEhYek13TUhnek1EQXVhbkJufDk5MDQ4NjE5NDNhYmI0Mjc3NGRiY2U3OGEyZGM5MjQxY2RmMTI3NDA1NDVlNWE3YzY1YWEwNGRmZDVhYjMyNGI
https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-LFG1105-PL-18KG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4NDN8aW1hZ2UvanBlZ3xhR1EzTDJnMVpDOHhNRGMyTXpVNE1qZzJOVFF6T0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVEVaSE1URXdOVjlRVEY4eE9FdEhYek13TUhnek1EQXVhbkJufDk5MDQ4NjE5NDNhYmI0Mjc3NGRiY2U3OGEyZGM5MjQxY2RmMTI3NDA1NDVlNWE3YzY1YWEwNGRmZDVhYjMyNGI
LOCTITE
LOCTITE
L-FG 1105 40LB/18KG IDH 1225025
LOCTITE LOCTITE
Description
L-FG 1105 LUBRICANT ACHESON IDH 1225025 ; 18KG PAIL
Specialty Forging Lubricant; Hot Forging of Ferrous Metal; Pail; Manual or Automated Spray
Part #
1225025
BDI #
22385153
Details
180.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-FG-1105-40LB-18KG-IDH-1225025/p/22385153
Your Price
$ 180.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.585
Product Group - BDI
C00104
Product Name And Type
Specialty Forging Lubricant
Typical Use
Hot Forging of Ferrous Metal
Container Type
Pail
Texture
Liquid
Application
Manual or Automated Spray
Tradename
L-FG 1105 | BONDERITE
Manufacturer's Description
L-FG 1105 Bonderite Acheson Graphite Free Lubricant
Color
Clear
Container Size value And um
18 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Water-Based Die Lubricant | Good Film Formation | Water Soluble
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Forging
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Forging Lubricant; Hot Forging of Ferrous Metal; Pail; Manual or Automated Spray
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


