Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg L-FM PL 298 400LB/181KG IDH 928485
22385095 Specialty Purpose Lubricants 

LOCTITE LOCTITE

L-FM PL 298 400LB/181KG IDH 928485

Description

L-FM PL 298 LUBRICANT ACHESON IDH 928485 ; POR 181KG DRUM

Specialty Stamping Lubricant; Metal Working; Drum; Tube Drawing and Heavy or Deep Drawing Metal Working Operation | Metal Processing and Fabrication Industry

Part #

928485

BDI #
22385095

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Stamping Lubricant
Typical Use
Metal Working
Container Type
Drum
Texture
Liquid
Application
Tube Drawing and Heavy or Deep Drawing Metal Working Operation | Metal Processing and Fabrication Industry
Tradename
L-FM PL 298 | BONDERITE
Manufacturer's Description
L-FM PL 298 Bonderite Acheson Stamping Lubricant
Color
Amber
Container Size value And um
181 Kg
Degree of Flashpoint value And um
Above 302 Deg F
Odor
Petroleum
Other Features
Composition Petroleum Residual Oil | Solvent Dewaxed | Petroleum Distillate | Solvent-Refined Heavy Paraffinic
Net Weight
181 Kg
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Stamping
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Stamping Lubricant; Metal Working; Drum; Tube Drawing and Heavy or Deep Drawing Metal Working Operation | Metal Processing and Fabrication Industry

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh