https://www.bdiexpress.com/medias/INDLOCXXXXXX-24286429-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTl8aW1hZ2UvanBlZ3xhRFk1TDJnelppOHhNRFkyTkRNd01ERTFNRGd4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNalF5T0RZME1qbGZNekF3ZURNd01DNXFjR2N8NTA4YWEzODQ0NDE3OTVhZmMxMzVkZTVhODFhM2FkMjdhYjkwYzMwYTJhYjE5ODM3YjU0ZDQxMmY4Zjk5MWY0OQ
https://www.bdiexpress.com/medias/INDLOCXXXXXX-24286429-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTl8aW1hZ2UvanBlZ3xhRFk1TDJnelppOHhNRFkyTkRNd01ERTFNRGd4TkM5SlRrUk1UME5ZV0ZoWVdGaGZNalF5T0RZME1qbGZNekF3ZURNd01DNXFjR2N8NTA4YWEzODQ0NDE3OTVhZmMxMzVkZTVhODFhM2FkMjdhYjkwYzMwYTJhYjE5ODM3YjU0ZDQxMmY4Zjk5MWY0OQ
LOCTITE
LOCTITE
L-GP 39SY201 59.52LB/27KG IDH 595899
LOCTITE LOCTITE
Description
L-GP 39SY201 COMPOUND IDH 595899 ; 27KG PAIL GEAR MARKING
Specialty Lubricant; Automotive Matched Gear Set Alignment; Pail; Automotive
Part #
595899
BDI #
24286429
Details
5572.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-39SY201-59-52LB-27KG-IDH-595899/p/24286429
Your Price
$ 5,572.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
13111000
Weight / Kilogram
28.18
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Automotive Matched Gear Set Alignment
Container Type
Pail
Texture
Liquid
Application
Automotive
Tradename
L-GP 39SY201 | BONDERITE
Manufacturer's Description
L-GP 39SY201 Bonderite Gear Marking Compound
Color
Yellow
Container Size value And um
27 Kg
Degree of Flashpoint value And um
149 Deg C
Odor
Petroleum
VOC Content - Percentage
7.5 Lb/Gal
Other Features
High Performance | Synthetic-Based
Net Weight
59.52 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Lubricant; Automotive Matched Gear Set Alignment; Pail; Automotive
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


