Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LITHPLEX BRICK GRS 48LB CART ; L0133-038 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0133-038-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjZ8aW1hZ2UvanBlZ3xhRGt6TDJobE5pOHhNREU0TVRRek16STVORGczT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TXpOZk1ETTRYek13TUhnek1EQXVhbkJufDIwZTA3MDgwYjgxMzI4NDM5OTg5MTY4YjRkNTBkNjBlOTljMTU5ZjhmYTI2ZDI3ZmNlYTI3MmU0ZTYzZTk5MTg
18229252 Specialty Purpose Lubricants 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

LITHPLEX BRICK GRS 48LB CART ; L0133-038

Description

L0133-038 LITHPLEX GREASE 48LB BRICK ; NON RETURNABLE

Lithium Complex Grease; Bearing; Brick; Semi Solid; Open Slot or Open Well Bearing; Amber; 4 Lb

Part #

L0133-038

BDI #
18229252

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2426.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,426.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
22.197
EAN
0089215913305
Product Group - BDI
C00104
Product Name And Type
Specialty Brick Grease
Typical Use
Bearing
Container Type
Brick
Texture
Semi Solid
Application
Open Slot or Open Well Bearing
Manufacturer's Description
Lithplex High Temperature Brick Grease
Color
Amber
Container Size value And um
4 Lb
Degree of Flashpoint value And um
276 Deg C COC
Odor
Mineral Oil
Other Features
Smooth
Net Weight
64 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0133-038
Weight / LBS
49
Long Description
Lithium Complex Grease; Bearing; Brick; Semi Solid; Open Slot or Open Well Bearing; Amber; 4 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh