Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 111 COMPOUND 150G / 5.3oz TUBE https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-111-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NHxpbWFnZS9qcGVnfGFHRmlMMmcxTmk4eE1EYzJPVEF5TlRneU5qZzBOaTlKVGtSRVQwTk1WVUpZV0ZoZlUxQmZNVEV4WDFSQ1h6TXdNSGd6TURBdWFuQm58NDQzZTU0NDk4N2VlYjQ1NTFlZGFjMjI0M2FiMzhmZGY1ZTRiMGZlMWEyOTQ0NzM2ZmU4YWMwYTdhZjVjNzVlMw
237594 Specialty Purpose Lubricants 

MOLYKOTE MOLYKOTE

MOLYKOTE 111 COMPOUND 150G / 5.3oz TUBE

Description

MOLYKOTE 111 COMPOUND 150G / 5.3OZ TUBE ; VALV LUBRICANT/SEALANT 4109788 12/CS

Silicone Lubricant/Sealant; Valve; Tube; Grease; Vacuum and Pressure System | Shipboard | Harsh Area | Underground Connection | Electrical and Electronic | Transformer | Aircraft; Translucent White; 5.3 Oz

Part #

0131770

BDI #
237594

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

45.32 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 45.32 / each BDIExpress
QTY

Inventory

Total: 517

Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.82
EAN
0077472130788
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant/Sealant
Typical Use
Valve
Container Type
Tube
Texture
Grease
Application
Vacuum and Pressure System | Shipboard | Harsh Area | Underground Connection | Electrical and Electronic | Transformer | Aircraft
Manufacturer's Description
111 Valve Lubricant and Sealant
Color
Translucent White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
101.1 Deg C CC
Odor
Odorless
Conformance to Certificate
FDA 21 CFR 175.300 | NSF 51 | NSF 61
Other Features
General Purpose | NLGI 3 to 4 | Heavy Consistency
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant/Sealant
Keyword String
Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
111 CMPD,TUB,150G-12CTN
Manufacturer Internal Number
2708574
Long Description
Silicone Lubricant/Sealant; Valve; Tube; Grease; Vacuum and Pressure System | Shipboard | Harsh Area | Underground Connection | Electrical and Electronic | Transformer | Aircraft; Translucent White; 5.3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh