Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 111 COMPOUND 40LB / 18.1KG PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-111CMPND-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRFZtTDJoak5DODVPRE0wTkRjNU1ESTJNakEyTDBsT1JFUlBRMHhWUWxoWVdGOVRVRjh4TVRGRFRWQk9SRjlRVEY4ek1EQjRNekF3TG1wd1p3fGMyYzYyZjViZTcwMmViNzU2YjY5NmZjMmUxNWQ4OGY1YjkyOTZjYTkxM2FmY2E4ZWY0OGJjNGFjOTk4ODRjZjM
237590 Specialty Purpose Lubricants 

MOLYKOTE MOLYKOTE

MOLYKOTE 111 COMPOUND 40LB / 18.1KG PAIL

Description

MOLYKOTE 111 COMPOUND 40LB / 18.1KG PAIL ; 4109896 VALVE PAIL 40LB GREASE

Valve Lubricant; Valve; Pail; Oil; Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System; Translucent White; 40 Lb

Part #

131772

BDI #
237590

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2928.1252000000004 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,928.13 / each
$ 2,928.13 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
8.15
EAN
0077472130818
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Valve
Container Type
Pail
Texture
Oil
Application
Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System
Tradename
Molykote
Manufacturer's Description
Molykote 111 Compound
Color
Translucent White
Container Size value And um
40 Lb
Degree of Flashpoint value And um
Above 101.1 Deg C
Odor
Odorless
Other Features
Excellent Water Resistance | Anti-Stick | Compatible | Low Vapor Pressure | Low Volatility
Net Weight
40 Lb
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Valve
Manufacturer URL
https://www.dow.com
Long Description
Valve Lubricant; Valve; Pail; Oil; Plug Valve | Water Softener | Faucet Valve | Vacuum and Pressure System; Translucent White; 40 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh