Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 4 ELECT INSUL COMPND 5.3OZ TUBE https://www.bdiexpress.com/medias/INDDOCLUBXXX-SP-4-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MTl8aW1hZ2UvanBlZ3xhRGN4TDJneU9TODRPVFl6TXprek5qRTNPVFV3TG1wd1p3fDI4NTZmYWVkYTg2ZmU1ODliZWYyNzdiNWNmMzI2YmE2NWNkOWZhMTcxZGQzOTYxMzczMTcxZDYyZWNhYTgyODE
237680 Specialty Purpose Lubricants 

MOLYKOTE MOLYKOTE

MOLYKOTE 4 ELECT INSUL COMPND 5.3OZ TUBE

Description

MOLYKOTE 4 ELECT INSUL COMPND 5.3OZ TUBE ; 1927574 12/CS

Insulating Compound; Electrical Applications; Tube; Grease; Moisture Proofing Ignition System | Disconnect Junction | Electrical Assembly And Terminal | Cable Connector | Battery Terminal; Translucent White; 5.3 Oz

Part #

0131750

BDI #
237680

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

49.44 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 49.44 / each BDIExpress
QTY

Inventory

Total: 40

Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.82
Product Group - BDI
C00104
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Grease
Application
Moisture Proofing Ignition System | Disconnect Junction | Electrical Assembly And Terminal | Cable Connector | Battery Terminal
Manufacturer's Description
4 Electrical Insulating Compound
Color
Translucent White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
100 Deg C CC
Odor
Some
Conformance to Certificate
FDA 21 CFR 175.300 | NSF 51 | NSF 61
Other Features
NLGI 2 | High Performance | Moderate Consistency
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Compound
Keyword String
Insulating
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
4 CMPD,TUB,150G-12CTN
Manufacturer Internal Number
1927574
Weight / LBS
0.331
Long Description
Insulating Compound; Electrical Applications; Tube; Grease; Moisture Proofing Ignition System | Disconnect Junction | Electrical Assembly And Terminal | Cable Connector | Battery Terminal; Translucent White; 5.3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh