MOLYKOTE
MOLYKOTE
MOLYKOTE 5 COMPOUND 5.3OZ TUBE
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 5 COMPOUND 5.3OZ TUBE ; 4016062 12/CS
Insulating Compound; Electrical Applications; Tube; Grease; Socket Type Watt Hour Meter | High Current Switch | Insulator | Bushing; Translucent White; 5.3 Oz
Part #
0131754
BDI #
237697

Details
83.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-5-COMPOUND-5-3OZ-TUBE/p/237697
Your Price
$ 83.43 / each
$ 84.00 / each BDIExpress
$ 84.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.82
EAN
0077472134199
Product Group - BDI
C00104
Product Name And Type
Specialty Insulating Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Grease
Application
Socket Type Watt Hour Meter | High Current Switch | Insulator | Bushing
Manufacturer's Description
5 Compound
Color
Translucent White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
101.1 Deg C CC
Odor
Odorless
Other Features
Dielectric Compound | Non Conductive | Water Repellent | Long Lasting
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Compound
Keyword String
Insulating
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
5 COMPOUND (WBN),TUB,150G-12CTN
Manufacturer Internal Number
4016062
Weight / LBS
0.331
Long Description
Insulating Compound; Electrical Applications; Tube; Grease; Socket Type Watt Hour Meter | High Current Switch | Insulator | Bushing; Translucent White; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh