

MOLYKOTE
MOLYKOTE
MOLYKOTE D PASTE 45LB PAIL
MOLYKOTE MOLYKOTE
Description
MOLYKOTE D PASTE 45LB PAIL ; 2200970 ANTI-SEIZE
Solid Lubricant; Multi Purpose; Pail; Paste; Electrical and Domestic Appliance | Packing and Office Machinery | Precision Instrument | Foodstuff - Beverage - Textile - Plastic Industry; Off White; 45 Lb
Part #
131841
BDI #
237897

Details
4009.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOLYKOTE-D-PASTE-45LB-PAIL/p/237897
Your Price
$ 4,009.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
9.24
Product Group - BDI
C00104
Product Name And Type
Specialty Solid Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Paste
Application
Electrical and Domestic Appliance | Packing and Office Machinery | Precision Instrument | Foodstuff - Beverage - Textile - Plastic Industry
Tradename
MOLYKOTE
Manufacturer's Description
Molykote D Paste
Color
Off White
Container Size value And um
45 Lb
Odor
Slight
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Solid
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
D PSTE,KG,20.4KG-PAIL
Manufacturer Internal Number
2200970
Weight / LBS
44.974
Long Description
Solid Lubricant; Multi Purpose; Pail; Paste; Electrical and Domestic Appliance | Packing and Office Machinery | Precision Instrument | Foodstuff - Beverage - Textile - Plastic Industry; Off White; 45 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh